Skip Content
SCREWDRIVER PRECISION SLOTTED 2 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER PRECISION SLOTTED 2 MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSDP40S20
  • Mfr. Model # SDP40S20
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 106
  • Shipping Weight 0.02 lbs

Product Details

Slotted precision screwdriver, 2 mm.

Technical Specs

  • Shank Length 40mm
  • Item Precision Screwdriver
  • Overall Length 120mm
  • Tip Size 2.0mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list