Skip Content
SCREWDRIVER PRECISION SLOTTED 2.4MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER PRECISION SLOTTED 2.4MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSDP40S24
  • Mfr. Model # SDP40S24
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 106
  • Shipping Weight 0.02 lbs

Product Details

Slotted precision screwdriver, 2.4 mm.

Technical Specs

  • Item Precision Screwdriver
  • Overall Length 120mm
  • Shank Length 40mm
  • Tip Size 2.4mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list