Skip Content
SCREWDRIVER PRECISION HEX 3MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SCREWDRIVER PRECISION HEX 3MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSDP40H30
  • Mfr. Model # SDP40H30
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Hex head precision screwdriver. 40 mm blade length, 120 mm overall length, 3.0 shank size.

Technical Specs

  • Item Precision Screwdriver
  • Overall Length 120 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list