SCREWDRIVER PRECISION 14 IN 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SCREWDRIVER PRECISION 14 IN 1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10J371
  • Mfr. Model # 10J371
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 99
  • Shipping Weight 0.8 lbs

Product Details

Double ended bit style. Soft-grip handles with swivel top. Includes: Phillips #000 x slotted 1/16 inch, #00 x slotted 5/64 inch, #0 x slotted 1/8 inch. Torx 5 x 7, 6 x 8. Nut 2.3 mm x 2.5 mm. Hex 5/64 inch x 3/32 inch. Meets ANSI standards.

Technical Specs

  • Features Soft Grip Handles with Swivel Top
  • Ratcheting No
  • Item 7 Piece Set
  • Bit Style Double Ended
  • Number of Pieces 7
  • Finish Chrome
  • Driver Type 14-in-1
  • Includes Phillips #000 x Slotted 1/16", Phillips #00 x Slotted 5/64", Phillips #0 x Slotted 1/8", T5 x T7, T6 x T8, Nut 2.3 mm x 2.5 mm, Hex 5/64" x 3/32"
  • Handle Design Cushion Grip
  • Overall Length 5"
  • Shank Material Steel
  • Shank Type Solid
  • Bit Retainer Type Quick Change
  • Standards ANSI
  • Primary Application General Purpose
  • Drive Size 1/4"
  • Sizes Included PH000 x 1/16" Slotted, PH00 x 5/64" Slotted, PH0 x 1/8" Slotted, Torx T5 x T7, T6 x T8, Nut 2.3mm x 2.5mm, Hex 5/64" x 3/32"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Single End/Double End Double End
  • Screwdriver Bit Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list