Skip Content
SCREWDRIVER POSIDRIVE #2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER POSIDRIVE #2

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSDPZ24
  • Mfr. Model # SDPZ24
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 90
  • Shipping Weight 0.3 lbs

Product Details

Pozidriv screwdrivers #2 shank size, 4 inch blade length, 8-3/4 inch overall length.

Technical Specs

  • Item Pozidriv Screwdriver
  • Overall Length 8-3/4"
  • Shank Length 4"
  • Tip Size No. 2
  • Tip Style Pozidrive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list