Skip Content
SCREWDRIVER PHILLIPS P1X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER PHILLIPS P1X4

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12C483
  • Mfr. Model # 12C483
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Features Butyrate Handle, Contoured Handle, Bolstered Blades, Tip Treatment
  • Finish Bright Nickel-Chrome
  • Handle Design Contoured
  • Item Screwdriver
  • Overall Length 8-29/32"
  • Shank Shape Round
  • Shank Length 4"
  • Tip Size P1
  • Tip Style Phillips
  • Handle Material Butyrate
  • Shank Material Chrome-Vanadium Steel
  • Tip Style Group Crosspoint/Phillips
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List