SCREWDRIVER PHILLIPS P0X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER PHILLIPS P0X3

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12C481
  • Mfr. Model # 12C481
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Finish Bright Nickel-Chrome
  • Features Butyrate Handle, Contoured Handle, Bolstered Blades, Tip Treatment
  • Item Screwdriver
  • Handle Design Contoured
  • Shank Length 3"
  • Overall Length 6-7/64"
  • Tip Size P0
  • Shank Shape Round
  • Tip Style Group Crosspoint/Phillips
  • Handle Material Butyrate
  • Shank Material Chrome-Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list