SCREWDRIVER PHILLIPS #4X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER PHILLIPS #4X8

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CLG9
  • Mfr. Model # 1CLG9
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Technical Specs

  • Finish Chrome
  • Handle Design 3-Sided
  • Item Screwdriver
  • Overall Length 13"
  • Shank Length 8"
  • Shank Shape Hex
  • Standards ANSI
  • Handle Material Acetate
  • Shank Material Steel
  • Tip Size #4
  • Tip Style Group Crosspoint, Phillips
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Soft Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list