Skip Content
SCREWDRIVER PHILLIPS #4X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER PHILLIPS #4X8

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOS1101
  • Mfr. Model # S1101
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Features Corrosion Resistant
  • Item Phillips Screwdriver
  • Finish Natural
  • Handle Design Fluted
  • Overall Length 13"
  • Shank Length 8"
  • Shank Shape Round
  • Tip Size #4
  • Shank Material Beryllium Copper Alloy
  • Tip Style Phillips
  • Handle Material Acetate
  • Tip Style Group Crosspoint/Phillips
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Standards FM Approved, ASTM A342, ASTM F2503, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list