Skip Content
SCREWDRIVER PHILLIPS #3X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER PHILLIPS #3X6

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT88336B
  • Mfr. Model # 88336B
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Item Screwdriver
  • Features Precision Machined Tip
  • Finish Black Oxide
  • Handle Design Ergonomic Tri Lobular
  • Shank Length 6"
  • Shank Shape Round
  • Tip Size #3
  • Overall Length 10-5/16"
  • Tip Style Phillips
  • Shank Material Alloy Tool Steel
  • Handle Material Multicomponent
  • Tip Style Group Crosspoint/Phillips
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list