Skip Content
SCREWDRIVER PHILLIPS #3X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER PHILLIPS #3X6

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-2013
  • Mfr. Model # 48-22-2013
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 94
  • Shipping Weight 0.29 lbs

Technical Specs

  • Features Wire Bender
  • Finish Steel
  • Handle Design Rubber
  • Item Screwdriver
  • Overall Length 10"
  • Shank Length 6"
  • Shank Shape Hex
  • Tip Size #3
  • Tip Style Phillips
  • Tip Style Group Crosspoint/Phillips
  • Shank Material Forged Steel
  • Handle Material Rubber
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list