SCREWDRIVER PHILLIPS #2X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER PHILLIPS #2X8

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTP0208R
  • Mfr. Model # P0208R
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 91
  • Shipping Weight 0.25 lbs

Product Details

Phillips round shank screwdriver. Tip size: #2. Overall length 12-1/2".

Technical Specs

  • Finish Chrome
  • Features Ergonomic Quad-Lobe Handle Design with 360 deg. Texture for Additional Grip, Designed to Meet Demanding Heavy-Duty Needs of Industrial Maintenance and Assembly Applications, Impact and Chemical Resistant Handles are Four-Sided with Broad But Shallow Flutes, Resistant to Most Harsh Chemicals (Including Hydraulic Fluids used in the Aerospace Industry), Four-Sided Handle Design helps Prevent "Roll Away" from the Work Surface, Shank, High-Alloy Steel Shanks are Heat-Treated their Entire Length to help Provide Strength Against Twisting Action and to Help Prevent Bending and Twisting when Placed Under Torque, Fully Grounded and Chemically Polished, then Chrome Plated for Corrosion Resistance, Tip Made of High-Alloy Steel (Same as Shank), Precision Machined for Precise Fastener Fit, Finished in Black Oxide to Help Prevent Cam Out and Slipping, Tips are Un-Plated With a Black Oxide Finish to Help Prevent Chrome Peeling, An Important Foreign Object Debris (FOD) Concern
  • Item Screwdriver
  • Handle Design 4-Sided Soft Grip
  • Shank Length 8"
  • Overall Length 12-1/2"
  • Shank Shape Round
  • Tip Size No. 2
  • Standards ASME B107.30
  • Handle Material Multicomponent
  • Shank Material Alloy Tool Steel
  • Tip Style Group Crosspoint/Phillips
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list