Skip Content
SCREWDRIVER PHILLIPS #2X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SCREWDRIVER PHILLIPS #2X8

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT88328
  • Mfr. Model # 88328
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Product Details

Phillips tip round shank screwdriver. Size #2. Overall length 12-1/4 inches.

Technical Specs

  • Finish Chrome
  • Item Screwdriver
  • Handle Design Ergonomic Tri Lobular
  • Features Precision Machined Tip
  • Overall Length 12-1/2"
  • Shank Length 8"
  • Shank Shape Round
  • Tip Size #2
  • Tip Style Phillips
  • Tip Style Group Crosspoint/Phillips
  • Shank Material Alloy Tool Steel
  • Handle Material Multicomponent
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list