Skip Content
SCREWDRIVER PHILLIPS #2X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER PHILLIPS #2X6

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN682-6
  • Mfr. Model # 682-6
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Finish Chrome Plated
  • Features Professional Quality
  • Item Phillips Screwdriver
  • Handle Design Cushion Grip
  • Shank Length 6"
  • Overall Length 9-3/4"
  • Shank Shape Round
  • Tip Size #2
  • Tip Style Phillips
  • Standards ASME/ANSI
  • Handle Material Acetate w/Cushion Grip
  • Shank Material Steel
  • Tip Style Group Crosspoint/Phillips
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list