SCREWDRIVER PHILLIPS #2X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER PHILLIPS #2X4

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTPB0204RP
  • Mfr. Model # PB0204RP
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Screwdriver
  • Features Chemical Resistant Handles, Tip ID on Top of Handles
  • Finish High Polish Chrome
  • Handle Design 4-Sided Soft Grip
  • Shank Length 4"
  • Tip Size #2
  • Overall Length 8-1/2"
  • Shank Shape Round
  • Standards ASME B107.600
  • Handle Material Multicomponent
  • Tip Style Group Crosspoint, Phillips
  • Shank Material Alloy Tool Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list