Skip Content
SCREWDRIVER PHILLIPS #2X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER PHILLIPS #2X4

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT9484
  • Mfr. Model # 9484
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Phillips Screwdriver
  • Finish Chrome Plated
  • Handle Design 4-Sided, Shallow Fluted, Non-Slip
  • Features Blasted, Precision Machined Tip
  • Shank Shape Round
  • Shank Length 4"
  • Overall Length 8-11/32"
  • Tip Size #2
  • Handle Material Acetate w/Cushion Grip
  • Shank Material Alloy Tool Steel
  • Tip Style Group Crosspoint/Phillips
  • Tip Style Phillips
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list