Skip Content
SCREWDRIVER PHILLIPS #2X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER PHILLIPS #2X4

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-2012
  • Mfr. Model # 48-22-2012
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 94
  • Shipping Weight 0.27 lbs

Technical Specs

  • Features Wrench Ready Hex Shanks Deliver Additional Leverage, Forged Tool Shanks Deliver More Durability and Longer Life, Wire Bending Hole - Bend Up to 12 Gauge Wire, Wire Stripper (Patent Pending) - Strip Up to 12 Gauge Wire, Visible ID Markings Allows for Quick Tool Identification on Jobsite
  • Item Screwdriver
  • Handle Design Rubber
  • Finish Steel
  • Overall Length 8"
  • Shank Length 4"
  • Shank Shape Hex
  • Tip Size No. 2
  • Tip Style Phillips
  • Shank Material Forged Steel
  • Tip Style Group Crosspoint/Phillips
  • Handle Material Rubber
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list