Skip Content
Discontinued with Replacement
SCREWDRIVER PHILLIPS #2X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER PHILLIPS #2X16

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT9862C
  • Mfr. Model # 9862C
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs
Suggested Replacement Product
SCREWDRIVER PHILLIPS #2X16

Price: NA

Product Details

Phillips(R) tip round shank screwdrivers. #2 x 20 inches.

Technical Specs

  • Features Precision Machined Tip
  • Item Screwdriver
  • Finish Chrome Shank, Black Oxide Tip
  • Handle Design 4-Sided
  • Overall Length 20"
  • Shank Length 16"
  • Shank Shape Round w/Hex Bolster
  • Tip Style Phillips
  • Tip Size #2
  • Standards ANSI
  • Shank Material Alloy Tool Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Material Acetate
  • Tip Style Group Crosspoint/Phillips

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list