Skip Content
SCREWDRIVER PHILLIPS #2X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER PHILLIPS #2X12

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTP0212R
  • Mfr. Model # P0212R
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 91
  • Shipping Weight 0.3 lbs

Product Details

Phillips round shank screwdriver. Tip size: #2. Overall length 16-1/2".

Technical Specs

  • Features Chemical Resistant Handles, Tip ID on Top of Handles
  • Finish Chrome
  • Handle Design 4-Sided Soft Grip
  • Item Screwdriver
  • Overall Length 16-1/2"
  • Shank Length 12"
  • Shank Shape Round
  • Tip Size #2
  • Tip Style Phillips
  • Shank Material Alloy Tool Steel
  • Standards ASME B107.600
  • Tip Style Group Crosspoint/Phillips
  • Handle Material Multicomponent
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list