Skip Content
SCREWDRIVER PHILLIPS #2X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER PHILLIPS #2X12

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLNP212
  • Mfr. Model # P212
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Features Oversized Handle is 35% Larger Than Comparable Screwdriver Handles: Delivers Up to 50% Extra Power to Perform Tough Jobs with Minimum Effort
  • Finish Chrome
  • Item Plastic Handle Screwdriver
  • Overall Length 15-5/8"
  • Handle Design Oversized Fluted
  • Shank Length 12"
  • Standards ASME/ANSI
  • Tip Style Phillips
  • Tip Size #2
  • Shank Shape Round
  • Shank Material Steel
  • Handle Material Acetate
  • Tip Style Group Crosspoint/Phillips
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list