Skip Content
SCREWDRIVER PHILLIPS #2X1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER PHILLIPS #2X1-1/2

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTP02112R-TT
  • Mfr. Model # P02112R-TT
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 219
  • Shipping Weight 1.0 lbs

Product Details

All nylon-alloy handle - provides chemical and abrasion resistance. Chrome plated bars - provides chemical and corrosion resistance. Ergonomic four sided design with enlarge main body and tapered nose. Tethered for anchoring when working at heights.

Technical Specs

  • Features Chemical Resistant Handle
  • Handle Design 4-Sided Soft Grip
  • Overall Length 3-1/2"
  • Finish Chrome Shank, Black Oxide Tip
  • Item Tethered Screwdriver
  • Shank Length 1-1/2"
  • Shank Shape Round
  • Tip Size #2
  • Tip Style Phillips
  • Standards ASME B107.600
  • Handle Material Multicomponent
  • Shank Material Alloy Tool Steel
  • Tip Style Group Crosspoint/Phillips
  • Tether Capable Tether Ready

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list