SCREWDRIVER PHILLIPS #1X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER PHILLIPS #1X3

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10J188
  • Mfr. Model # 10J188
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 88
  • Shipping Weight 0.15 lbs

Product Details

Phillips screwdriver, #1 size.

Technical Specs

  • Features High Impact Resistance
  • Item Screwdriver
  • Finish Chrome Shank, Black Oxide Tip
  • Handle Design Fluted
  • Overall Length 6-11/16"
  • Shank Length 3"
  • Tip Size #1
  • Shank Shape Round
  • Standards ANSI
  • Handle Material Acetate
  • Shank Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Style Group Crosspoint, Phillips

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list