Skip Content
SCREWDRIVER PHILLIPS #1X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER PHILLIPS #1X3

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT9482
  • Mfr. Model # 9482
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Features Blasted, Precision Machined Tip
  • Finish Chrome Plated
  • Item Phillips Screwdriver
  • Handle Design 4-Sided, Shallow Fluted, Non-Slip
  • Overall Length 6-3/4"
  • Shank Length 3"
  • Handle Material Acetate w/Cushion Grip
  • Shank Material Alloy Tool Steel
  • Tip Size #1
  • Tip Style Phillips
  • Tip Style Group Crosspoint/Phillips
  • Shank Shape Round
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list