Skip Content
SCREWDRIVER PHILLIPS #1X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER PHILLIPS #1X3

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-2011
  • Mfr. Model # 48-22-2011
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 94
  • Shipping Weight 0.19 lbs

Technical Specs

  • Finish Steel
  • Item Screwdriver
  • Features Wire Bender
  • Handle Design Rubber
  • Overall Length 7"
  • Shank Shape Hex
  • Shank Length 3"
  • Handle Material Rubber
  • Tip Size #1
  • Shank Material Forged Steel
  • Tip Style Group Crosspoint/Phillips
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list