SCREWDRIVER PHILLIPS #1X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SCREWDRIVER PHILLIPS #1X10

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10J192
  • Mfr. Model # 10J192
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 88
  • Shipping Weight 0.2 lbs

Product Details

Phillips screwdriver, #1 size.

Technical Specs

  • Finish Chrome Shank, Black Oxide Tip
  • Handle Design Fluted
  • Item Screwdriver
  • Features High Impact Resistance
  • Overall Length 13-11/16"
  • Shank Length 10 In
  • Shank Shape Round
  • Tip Size #1
  • Standards ANSI
  • Handle Material Acetate
  • Shank Material Steel
  • Tip Style Group Crosspoint, Phillips
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list