SCREWDRIVER PHILLIPS # 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER PHILLIPS # 1

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL712101
  • Mfr. Model # 712101
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 107
  • Shipping Weight 0.11 lbs

Product Details

Ultratech(TM) Phillips screwdrivers, #1.

Technical Specs

  • Features Chrome-Plated, Heat-Treated 8650 Alloy (Nickel-Chromium-Molybdenum) Steel Blade, Driver Tip Size Shown on Rotating Cap, Eight-Sided Non-Slip Cushioned Grip
  • Finish Chrome Plated
  • Item Precision Phillips Screwdriver
  • Overall Length 7-1/4"
  • Handle Design Ergonomic, Rotating cap
  • Shank Shape Round
  • Tip Size #1
  • Shank Material Steel
  • Handle Material Plastic
  • Shank Length 2-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list