Skip Content
SCREWDRIVER PHILLIPS #0X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER PHILLIPS #0X3

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT88393B
  • Mfr. Model # 88393B
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Finish Black Oxide
  • Features Precision Machined Tip
  • Item Screwdriver
  • Tip Style Phillips
  • Overall Length 6-3/8"
  • Handle Material Multicomponent
  • Handle Design Ergonomic Tri Lobular
  • Shank Shape Round
  • Shank Length 3"
  • Tip Size #0
  • Shank Material Alloy Tool Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Style Group Crosspoint/Phillips

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list