Skip Content
Discontinued with Replacement
SCREWDRIVER PHILLIPS #0X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER PHILLIPS #0X3

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT88393
  • Mfr. Model # 88393
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs
Suggested Replacement Product
#0 X 3IN PHILLIPS RND BAR PRECISION

Price: NA

Product Details

Phillips tip round shank screwdriver. Size #0. Overall length 6-1/4 inches.

Technical Specs

  • Handle Design Ergonomic Tri Lobular
  • Overall Length 6-3/8"
  • Item Screwdriver
  • Finish Chrome
  • Features Precision Machined Tip
  • Shank Shape Round
  • Shank Length 3"
  • Handle Material Multicomponent
  • Tip Size #0
  • Tip Style Phillips
  • Shank Material Alloy Tool Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Style Group Crosspoint/Phillips

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List