Skip Content
SCREWDRIVER PHILLIPS #0X2-3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER PHILLIPS #0X2-3/8

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOS1098
  • Mfr. Model # S1098
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Features Corrosion Resistant
  • Finish Natural
  • Handle Design 4 Flute
  • Item Screwdriver
  • Shank Length 2-3/8"
  • Overall Length 6"
  • Shank Shape Round
  • Tip Size #0
  • Standards FM Approved, ASTM A342, ASTM F2503-05
  • Handle Material Cellulose Acetate
  • Shank Material Beryllium Copper
  • Tip Style Phillips
  • Tip Style Group Crosspoint/Phillips
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list