Skip Content
SCREWDRIVER PHILLIPS #0X2-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER PHILLIPS #0X2-3/4

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10J187
  • Mfr. Model # 10J187
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 88
  • Shipping Weight 0.05 lbs

Product Details

Phillips screwdriver, #0 size.

Technical Specs

  • Features Transparent Handle with Blue Flutes on Three Sides
  • Finish Chrome with Black Oxide Tip
  • Item Screwdriver
  • Handle Design Fluted
  • Overall Length 5-5/16"
  • Shank Length 2-3/4"
  • Shank Shape Round
  • Tip Style Phillips
  • Standards ANSI
  • Tip Size No. 0
  • Handle Material Acetate
  • Shank Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Style Group Crosspoint/Phillips

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list