Skip Content
SCREWDRIVER PHIL INT SCRW HLDG 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER PHIL INT SCRW HLDG 7

VACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLNK16
  • Mfr. Model # K16
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Phillips tip screw-holding screwdriver, 16 inches.

Technical Specs

  • Features Blade Separates to Hold Fastener, Not Designed for Torquing or Tightening
  • Item Screw Holding Screwdriver
  • Finish Chrome
  • Handle Design Knurled w/Pocket Clip
  • Overall Length 7"
  • Shank Length 7"
  • Shank Shape Round
  • Tip Size #1, #3
  • Tip Style Phillips
  • Standards ASME/ANSI
  • Handle Material Steel
  • Shank Material Steel
  • Tip Style Group Crosspoint/Phillips
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list