!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCREWDRIVER PD SHK C/TIP 5/16X5-3/4

SCREWDRIVER PD SHK C/TIP 5/16X5-3/4

KLEIN TOOLS

SCREWDRIVER PD SHK C/TIP 5/16X5-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREWDRIVER PD SHK C/TIP 5/16X5-3/4

SCREWDRIVER PD SHK C/TIP 5/16X5-3/4

KLEIN TOOLS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # KLN620-6
  • Mfr. Model # 620-6
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 461
  • Shipping Weight 0.5 lbs

Product Details

Heavy-duty cabinet tipped, plastic coated, slotted screwdriver, 3/16 inch x 9-3/4 inches.

Technical Specs

  • Item General Purpose Slotted Screwdriver
  • Tip Style Slotted
  • Overall Length 10 3/4 in
  • Non-Sparking No
  • Insulated No
  • Tether Ready No
  • Shank Coating Chrome
  • Shank Finish Chrome
  • Shank Material Alloy Steel
  • Magnetized Tip No
  • For Fastener Size 5/16 in
  • Handle Material Plastic
  • Standards ASME/ANSI
  • Tip Size 5/16 in
  • Grip Style Ergonomic
  • ESD Safe No
  • Non-Magnetic No
  • Corrosion Resistant Yes
  • Tip Finish None
  • Shank Diameter 0.31 in
  • Shank Length 6 in
  • Shank Shape Round
  • Slotted Screwdriver Tip Shape Cabinet
  • Handle Colour Black
  • Replaceable Shank No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list