SCREWDRIVER PD SHK C/TIP 3/16X9-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER PD SHK C/TIP 3/16X9-3/4

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN621-10
  • Mfr. Model # 621-10
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 93
  • Shipping Weight 0.25 lbs

Product Details

Heavy-duty cabinet tipped, plastic coated, slotted screwdriver, 3/16 inch x 9-3/4 inches.

Technical Specs

  • Item Screwdriver
  • Features Plastic Coated for Circuit Protection Only (NOT INSULATED)
  • Finish Plastic Coated Shank, Black Oxide Tip
  • Handle Design Cushion Grip
  • Shank Length 10 In
  • Overall Length 13-3/4"
  • Shank Shape Round
  • Tip Size 3/16"
  • Handle Material Acetate w/Cushion Grip
  • Standards ASME/ANSI
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Style Group Slotted
  • Shank Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list