Skip Content
SCREWDRIVER PD SHK C/TIP 1/4X3-3/4I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER PD SHK C/TIP 1/4X3-3/4I

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN620-4
  • Mfr. Model # 620-4
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 93
  • Shipping Weight 0.29 lbs

Product Details

Heavy-duty cabinet tipped, plastic coated, slotted screwdriver, 1/4 inch x 3-3/4 inches.

Technical Specs

  • Item Screwdriver
  • Handle Design Cushion Grip
  • Finish Plastic Coated Shank, Black Oxide Tip
  • Overall Length 8-11/32"
  • Shank Length 4"
  • Shank Shape Round with Hex Bolster
  • Features Plastic Coated for Circuit Protection only, Not Insulated, Special Plastic Coating Resists Cutting, Cracking, and Chipping thin Coating Permits use in Confined Areas, Cushion-Grip Handle for Greater Torque and Comfort, Premium Chrome-Plated for Smooth Feel and Corrosion Resistance, Internal Flanges Inside Handle Provide Solid, Twist-Resistant Blade Anchor, Special Heat-Treated Shafts, Precision-Machined Tip for Exact Fit, Tip-Ident(R) Quickly Identifies the Screwdriver Type and Tip Orientation
  • Tip Size 1/4"
  • Tip Style Cabinet Tip
  • Handle Material Acetate with Cushion Grip
  • Standards ASME, ANSI
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Shank Material Steel
  • Tip Style Group Slotted

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list