SCREWDRIVER NUT DRIVER H SHFT 11/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER NUT DRIVER H SHFT 11/32

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT9211H
  • Mfr. Model # 9211H
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Item Nut Driver
  • SAE or Metric SAE
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nut Holding No
  • Nonsparking No
  • Nut Driver Overall Length 6-11/16"
  • Nut Driver Shank Style Hollow Round
  • Nut Driver Hex Size 11/32"
  • Nut Driver Shank Length 2-3/4"
  • Nut Driver Handle Design Fluted
  • Nut Driver Shank Material Chrome Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list