Skip Content
SCREWDRIVER NUT DRIVE SET 7 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER NUT DRIVE SET 7 PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT9230M
  • Mfr. Model # 9230M
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Product Details

Precision formed, heat treated hex openings. Blue handle for easy metric identification. One-piece shaft design for greater strength and durability. Ideal for electronics, assembly, and various industrial applications.

Technical Specs

  • Includes Vinyl Pouch
  • Item Nut Driver Set
  • Number of Pieces 7
  • Insulated / Uninsulated Uninsulated
  • Standards ANSI B107-12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nut Driver Overall Length 6-11/16"
  • Magnetic/Nonmagnetic Nonmagnetic
  • SAE or Metric Metric
  • Nut Driver Hex Size 5.0 mm, 5.5 mm, 6.0 mm, 7.0 mm, 8.0 mm, 9.0 mm, 10.0 mm
  • Nut Driver Shank Style Solid Round
  • Nut Driver Shank Length 2-7/8"
  • Nut Driver Handle Design Fluted
  • Nut Driver Handle Color Blue
  • Nut Driver Handle Material Plastic
  • Nut Driver Shank Material Steel
  • Nut Holding No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list