SCREWDRIVER NO3 PHILIPS 6 INSLTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER NO3 PHILIPS 6 INSLTD

ITL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ITL02031
  • Mfr. Model # 02031
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

#3 Phillips 6 inches insulated screwdriver.

Technical Specs

  • Item Screwdriver
  • Overall Length 10"
  • Tip Size No. 3

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list