Skip Content
SCREWDRIVER NO1 PHILIPS 3 INSLTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER NO1 PHILIPS 3 INSLTD

ITL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ITL02012
  • Mfr. Model # 02012
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

#1 Phillips 3 inches insulated screwdriver.

Technical Specs

  • Tip Size No. 1
  • Overall Length 6"
  • Item Insulated Philips Screwdrivers

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list