Skip Content
SCREWDRIVER MINI TORX T-6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER MINI TORX T-6

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL613006
  • Mfr. Model # 613006
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

Ultratech(TM) Torx(R) screwdrivers, T6.

Technical Specs

  • Handle Design Ergonomic, Rotating cap
  • Finish Chrome Plated
  • Item Ultratech(TM) Torx(R) Screwdrivers
  • Features Chrome-Plated, Heat-Treated 8650 Alloy (Nickel-Chromium-Molybdenum) Steel Blade, Driver Tip Size Shown on Rotating Cap, Eight-Sided Non-Slip Cushioned Grip
  • Overall Length 4-7/8"
  • Shank Shape Round
  • Tip Size T6
  • Tip Style Torx
  • Handle Material Plastic
  • Shank Material Steel
  • Shank Length 2-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List