Skip Content
SCREWDRIVER MAGNETIC T 20 X 100MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER MAGNETIC T 20 X 100MM

FELO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FEL508-20330
  • Mfr. Model # 508-20330
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 94
  • Shipping Weight 0.158 lbs

Technical Specs

  • Shank Length 3-15/16"
  • Finish Chrome-Molybdenum-Vanadium Steel
  • Overall Length 7-27/32"
  • Shank Shape Cylindrical
  • Tip Size Torx(R) 20
  • Standards DIN, ISO
  • Tip Style Group Star/Torx(R)
  • Shank Material Chrome-Molybdenum-Vanadium Steel
  • Item Screwdriver Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list