Skip Content
SCREWDRIVER MAGNETIC PH 2 X 200MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER MAGNETIC PH 2 X 200MM

FELO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FEL502-20730
  • Mfr. Model # 502-20730
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 94
  • Shipping Weight 0.238 lbs

Technical Specs

  • Finish Chrome-Molybdenum-Vanadium Steel
  • Overall Length 11-3/4"
  • Shank Length 7-25/32"
  • Shank Shape Cylindrical
  • Tip Size PH 2
  • Standards DIN, ISO
  • Shank Material Chrome-Molybdenum-Vanadium Steel
  • Tip Style Group Crosspoint/Phillips
  • Item Screwdriver Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list