Skip Content
SCREWDRIVER MAGNETIC PH 1 X 200MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER MAGNETIC PH 1 X 200MM

FELO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FEL502-10730
  • Mfr. Model # 502-10730
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 94
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish Chrome-Molybdenum-Vanadium Steel
  • Overall Length 11-27/64"
  • Shank Length 7-25/32"
  • Shank Shape Cylindrical
  • Tip Size PH 1
  • Standards DIN, ISO
  • Shank Material Chrome-Molybdenum-Vanadium Steel
  • Tip Style Group Crosspoint/Phillips
  • Item Screwdriver Magnetic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List