Skip Content
SCREWDRIVER MAGNETIC 4.0X0.8X200MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER MAGNETIC 4.0X0.8X200MM

FELO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FEL500-04730
  • Mfr. Model # 500-04730
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 94
  • Shipping Weight 0.124 lbs

Technical Specs

  • Finish Chrome-Molybdenum-Vanadium Steel
  • Overall Length 11-27/64"
  • Shank Length 7-25/32"
  • Shank Shape Cylindrical
  • Tip Size 4.0 mm x 0.8 mm
  • Standards DIN, ISO
  • Shank Material Chrome-Molybdenum-Vanadium Steel
  • Tip Style Group Slotted
  • Item Screwdriver Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list