Skip Content
SCREWDRIVER MAGNETIC 3.5X0.6X100MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER MAGNETIC 3.5X0.6X100MM

FELO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FEL500-35330
  • Mfr. Model # 500-35330
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 94
  • Shipping Weight 0.08 lbs

Technical Specs

  • Overall Length 7-5/64"
  • Shank Length 3-15/16"
  • Tip Size 3.5 mm x 0.6 mm
  • Finish Chrome-Molybdenum-Vanadium Steel
  • Standards DIN, ISO
  • Shank Material Chrome-Molybdenum-Vanadium Steel
  • Shank Shape Cylindrical
  • Tip Style Group Slotted
  • Item Screwdriver Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list