Skip Content
SCREWDRIVER MAGNETIC 3.0X0.5X80MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER MAGNETIC 3.0X0.5X80MM

FELO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FEL500-03230
  • Mfr. Model # 500-03230
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 94
  • Shipping Weight 0.066 lbs

Technical Specs

  • Finish Chrome-Molybdenum-Vanadium Steel
  • Shank Length 3-5/32"
  • Tip Size 3.0 mm x 0.5 mm
  • Shank Shape Cylindrical
  • Overall Length 6-1/4"
  • Standards DIN, ISO
  • Shank Material Chrome-Molybdenum-Vanadium Steel
  • Tip Style Group Slotted
  • Item Screwdriver Magnetic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List