Discontinued with Replacement
SCREWDRIVER KEYSTONE SLOTTED 5/16X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER KEYSTONE SLOTTED 5/16X8

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT9609C
  • Mfr. Model # 9609C
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs
Suggested Replacement Product
SCREWDRIVER KEYSTONE CABINET 5/16X8

Your Price: NA

Product Details

Standard tip round shank screwdriver, 5/16 inch tip size.

Technical Specs

  • Finish Chrome Shank, Black Oxide Tip
  • Features Precision Machined Tip
  • Item Screwdriver
  • Handle Design 4-Sided
  • Shank Shape Round w/Hex Bolster
  • Overall Length 12-3/8"
  • Shank Length 8"
  • Tip Size 5/16"
  • Standards ANSI
  • Handle Material Acetate
  • Tip Style Group Slotted
  • Shank Material Alloy Tool Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list