Skip Content
SCREWDRIVER KEYSTONE SLOTTED 5/16X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER KEYSTONE SLOTTED 5/16X7

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA032006
  • Mfr. Model # 032006
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Product Details

Stainless steel keystone slotted screwdriver, 5/16 inch size.

Technical Specs

  • Finish Chrome
  • Item Screwdriver
  • Handle Design Ergonomic w/Antiroll
  • Overall Length 11-1/2"
  • Shank Length 7"
  • Shank Shape Round
  • Tip Size 5/16"
  • Tip Style Keystone Slotted
  • Shank Material Alloy Tool Steel
  • Standards Tip: DIN5264-A/ISO 2380
  • Handle Material Multicomponent
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Style Group Slotted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list