Skip Content
Discontinued with Replacement
SCREWDRIVER KEYSTONE SLOTTED 5/16X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER KEYSTONE SLOTTED 5/16X6

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT66-166
  • Mfr. Model # 66-166
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs
Suggested Replacement Product
SCREWDRIVER KEYSTONE SLOTTED 5/16X6

Price: NA

Technical Specs

  • Features Precision Machined Tip
  • Finish Chrome Plated
  • Item Slotted Screwdriver
  • Handle Design Fluted
  • Overall Length 11"
  • Shank Length 6"
  • Tip Size 5/16"
  • Shank Shape Round
  • Tip Style Keystone Slotted
  • Handle Material Acetate
  • Tip Style Group Slotted
  • Shank Material Alloy Tool Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list