SCREWDRIVER KEYSTONE SLOTTED 5/16X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER KEYSTONE SLOTTED 5/16X6

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT88106B
  • Mfr. Model # 88106B
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Features Precision Machined Tip
  • Item Screwdriver
  • Handle Design Ergonomic Tri Lobular
  • Finish Black Oxide
  • Shank Shape Round
  • Overall Length 10-5/16"
  • Shank Length 6"
  • Shank Material Alloy Tool Steel
  • Tip Size 5/16"
  • Tip Style Group Slotted
  • Handle Material Multicomponent
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list