Skip Content
SCREWDRIVER KEYSTONE SLOTTED 5/16X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SCREWDRIVER KEYSTONE SLOTTED 5/16X6

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT88006
  • Mfr. Model # 88006
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

Standard tip round shank screwdriver, 5/16 inch, 10-3/8 inch overall length.

Technical Specs

  • Features Precision Machined Tip
  • Finish Chrome
  • Item Screwdriver
  • Overall Length 10-5/16"
  • Handle Design Ergonomic Tri Lobular
  • Shank Length 6"
  • Shank Shape Round
  • Tip Size 5/16"
  • Handle Material Multicomponent
  • Tip Style Keystone Slotted
  • Shank Material Alloy Tool Steel
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list